Shop HOPKINS

Amber Rectangular Clearance/Side Marker Light

  • Mfr # B444A
  • Zoro # G212004879

product price: 
$
9.69
/ea
Sold in multiples of 3 for $29.07

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B444A
Zoro #
G212004879
UPC #
28845999808
Country of Origin
Taiwan, Province of China

Description

The dual-bulb clearance/marker light in amber is designed to conform to applicable US FMVSS108 and Canadian CMVSS safety standards. The clearance marker is PC rated meaning that it can be seen 90 degrees off from its center, helping to make your trailer more visible from all angles. The two-bulb design maximize light output. When one bulb burns out the other remains lit. This 12V light mounts on standard 3" centers. The 12V light features a snap-on, replaceable lens and easy to change replaceable bulb. The light contains a single lead wire for power and is grounded through the mounting hardware.


  • • Replacement bulb #194
  • • Works with 12V systems
  • • Surface mounts on 3" centers
  • • ABS plastic housing and durable acrylic lens provide protection against corrosion
  • • 0
  • • 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.