Plug Valve
- Mfr # PLV6-00SSL1/2PFS
- Zoro # G212486576
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Overall Length
2.88 in
Standards
C.R.N 0C17860.2
Seal Material
FKM
Handle Type
Tee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLV6-00SSL1/2PFS
- Zoro #
- G212486576
- UPC #
- -
- Country of Origin
- Israel
- Body Material
- 316 Stainless Steel
- Item
- Plug Valve
- Standards
- C.R.N 0C17860.2
- Seal Material
- FKM
- Handle Type
- Tee
- Handle Material
- Polyetherimide
- Operating Temperature - Maximum
- 400 Degrees F
- Valve Flow Pattern
- 2-Way
- Plug Material
- 316 Stainless Steel
- Connection Type - Side 2
- Let-Lok
- Operating Temperature - Minimum
- -10 Degrees F
- Maximum Pressure - Operating
- 3,000 psi
- Coefficient of Volume (Cv)
- 4.4
- For Media
- Chemicals, Gas, Water
- Connection Type - Side 1
- Let-Lok
- Valve Series
- PLV
Dimensions
- Overall Length
- 2.88 in
- Nominal Valve Size
- 1/2 in
- Connection Size - Side 2
- 1/2 in
- Handle Length
- 2.47 in
- Connection Size - Side 1
- 1/2 in
- Wire Rope Length
- 2.88 in
- Length
- 2.88 in
Description
Plug Valve, Body Material 316 Stainless Steel, Handle Type Tee, Seal Material FKM, Overall Length 2.88 in, Standards C.R.N 0C17860.2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.