Shop BLACK & DECKER

Desktop Air Cooler, Personal Portable Fan, 3-Speeds, Evaporative Air Cooler with 0.5L Water Tank

  • Mfr # BDMC10
  • Zoro # G212926355

product price: 
$
37.79
/ea

Key Features

Includes
Desktop Air Cooler, User Manual
Voltage
5V
Width
7.5"
Color
White
Length
6.25"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BDMC10
Zoro #
G212926355
UPC #
810064695834
Country of Origin
Mexico
Includes
Desktop Air Cooler, User Manual
Voltage
5V
Color
White
Blade Material
Stainless Steel,Plastic

Description

There's no need to break a sweat at the office with BLACK+DECKER's mini cooler and USB desktop fan. With portable dimensions of 7.5in x 6.25in x 5.9 and weighing just 1.79 lbs., this compact cooler takes up limited space on countertops and desktops to work alongside your laptops and computers. With three fan speeds Low, Medium, High from 71.51 to 93.51 CFM, you can stay comfortable and breezy any time of day. Easily top fill the 0.5L water tank with water and watch it run up to 8 hours before it needs a refill. A removable cooling pad is included to help enhance the cooling of your air output. Simply pre-soak the pad under cold water and reinsert for best results. Our portable air cooler has an adjustable air vent to direct airflow where its needed. Complete with non-skid grips on the bottom so you can secure your mini air humidifier cooler in place. The water tank features a water level indicator with LED feature. Light button lets you choose between solid or rotating color modes red, purple, green, lavender, yellow, blue and rotating colors. This USB fan offers 0.06 l/h humidification output. Perfect for your office, home office, kitchen, bedroom, basement, or anywhere else you need to stay cool and comfy. Included with a 39in micro-USB charging cable.


  • •Portable Cooling: Enjoy free-flowing cooling air for personal spaces with this BLACK+DECKER portable desk fan cooler. Perfect for your desktop, home office, bedroom, kitchen & more.
  • •Three Fan Speeds: Enjoy three speeds with a simple push of a button on our mini fan cooler: Low, Medium, & High. Choose how you like your air with your new small desk cooler.
  • •Water Tank & Run Time: This outstanding personal cooler is powered using a micro-USB cable that is included and offers a 0.5L water tank that runs up to 8 hours per refill.
  • •USB Powered: Included with your cold air fan is a 39” micro-USB cable for simple plug & play operation. Cooling fan can be used with any standard USB outlet on your PC or laptop device
  • •LED Light Feature: The water tank features a water level indicator with convenient LED lighting. The nightlight feature offers 6 steady color options and a rotating color feature.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.