Fogger, Battery, 40.58 oz Tank Cap
- Mfr # F-16B
- Zoro # G1449827
Key Features
Specifications
Details
- MFR #
- F-16B
- Zoro #
- G1449827
- UPC #
- 848025010181
- Country of Origin
- China
- Color
- Black
- Fan Speed
- 1
- Standards
- ETL/CETL
- Weight
- 5.73
- Material
- Injection Mold PP
- Product Type
- Handheld Fogger
- Hose Material
- Polypropylene
- Item
- Cordless Handheld Fogger
- Sprayer Form
- Handheld
- Tool Series
- Fogger
- Tank Capacity
- 40 3/8 fl oz
- Voltage
- 120 V
- Spray Distance - Minimum
- 30 ft
- Power Source
- Cordless
- Number of Speeds
- 1
- Chemical Compatibility
- Bleach and Disinfectant
- Tank Material
- Polypropylene
- Speed Settings
- Fixed
- Adjustable Nozzle
- Yes
- Sprayer Application
- Lawn, Garden and Agriculture
- Tool Weight
- 5.73 lb
- Application
- Lawn, Garden and Agriculture
Dimensions
- Height
- 8.3
- Width
- 6.8
- Depth
- 8.3 in
- Length
- 14.6
- Overall Width
- 6 13/16 in
- Overall Height
- 8 5/16 in
- Overall Length
- 14 5/8 in
Description
XPOWER’s F-16B ULV (ultra-low volume) cold fogger offers you ultimate performance in a small package, and offers a larger reservoir and longer battery run time than the XPOWER F-8B ULV Fogger. Featuring a lightweight and compact design, this unit is ideal for full coverage for routine cleaning in pet boarding facilities, but also ideal for disinfecting and odor eliminating solutions in pet businesses such as grooming salons and self-serve pet washes. A rechargeable battery can get a full charge within 3 hours and up to 32 minutes of continuous run time. With the convenience of cordless operation and 1200 ml (40.4 fl oz.) reservoir, the F-16B fogging machine will handle all your cleaning and disinfecting with ease. The F-16B features a 1 speed, 350 watt motor, and an adjustable nozzle producing an average droplet size less than 50 microns. The easy fill reservoir incorporates a tight cap and a reservoir level window to monitor your liquid levels. Applying disinfectants, sanitizers, and other solutions have never been easier than using the XPOWER line of ULV cold foggers. With its extended spray distance and ultra-small droplet size, this compact versatile unit is the industry leading choice for all your fogging needs.
- Can be used to apply disinfectants, insecticides, biocides, deodorants, fungicides, repellents, surface sanitizers and more with point-and-spray ease
- Ideally used for large area spraying operations, such as disinfection of pet boarding and daycare, pet grooming salons, and self-serve pet washes
- Compared with the traditional sprayer, it can save 50% of chemical/solution usage and reach maximum coverage for disinfection in large spaces and hard to reach places
- Spray 33+ feet of chemical/liquid to maximize atomization; an adjustable nozzle produces an average droplet size of less than 50 microns with 200 or 250 ml/min of flow rate, more effective and time-saving than manual sprayers
- Cordless and easy to operate, turn on the power switch to start the fogging work. The fogger is equipped with an electric water pump powered by Lithium-Ion battery for easy set up and use
- Rechargeable battery fully charges in 3 hours with a continuous runtime of 32 minutes; reservoir drain rate will depend on adjustment of flow rate knob
- The easy fill reservoir incorporates a tight cap to keep dirt/debris out and a reservoir level window to monitor your liquid levels
- The fogger handle adopts ergonomic design, which is comfortable to hold and easy to carry. Even after long hours of work, it is still comfortable
- With the convenience of cordless operation and 1200 ml (40.4 fl oz.) reservoir, the F-16B ULV fogger will handle all your project/jobsite with ease
- Not intended to be used with strong acids or bases, corrosive liquids, alcohol, flammable liquids, detergents, oils or liquids containing sediments. Improper use of this equipment can result in serious injury or death.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.