Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D22S6
  • Zoro # G213302417

product price: 
$
6,184.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Output Voltage
600V AC
Output Frequency Range
0.1 to 500 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D22S6
Zoro #
G213302417
UPC #
3606481324900
Country of Origin
United States
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Item
Variable Frequency Drive
Output Voltage
600V AC
Output Frequency Range
0.1 to 500 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Method
Remote
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Digital Readout
Output Current; Output Frequency; Output Voltage
Enclosure
Open
Output Phase AC
Three
Display Type
LED
Input Voltage
600V AC
Input Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Control Type
Remote Keypad
Displays
LED
Start/Stop Control
Programmable
Dynamic Braking
No
Series
ATV630
Enclosure Rating
IP20
Output Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Analog
Ethernet Port Included
Yes
Application
Process and Utilities
Input Type
Analog, Digital
Number of Inputs
(3) Analog, (8) Digital
Color
Black/Green
Maximum Output Power
40 hp
Brake Chopper Included
No
Input Voltage Range
600V AC
Maximum Output Current
34 A
Output Voltage Range
600V AC
Style
Compact
Output Frequency - Maximum
0.1 Hz
Number of Outputs - Digital
0
Line Contactor Design
With Line Contactor
IP Rating
IP20
Input Phase
Three
Output Current - Maximum
34 A
Number of Inputs - Digital
8
Number of Inputs - Analog
3
Bypass Design
No Bypass
Includes Brake Chopper
No
Includes Ethernet Port
Yes
Output Phase
Three
Output Horsepower
40 hp
Number of Outputs - Analog
2
Output Frequency - Minimum
500 Hz
Product Type
Variable Frequency Drive
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
9 5/8 in
Overall Depth
9 1/2 in
Overall Height
22 3/8 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 40 hp, Maximum Output Current 34 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.