Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630D55M3US
  • Zoro # G622732218

product price: 
$
13,535.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Includes Ethernet Port
Yes
Input Type
Analog, Digital
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Number of Outputs - Analog
2
Output Voltage
200-240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D55M3US
Zoro #
G622732218
UPC #
-
Country of Origin
United States
Includes Ethernet Port
Yes
Input Type
Analog, Digital
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Number of Outputs - Analog
2
Output Voltage
200-240V AC
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Torque Application
Constant Torque, Variable Torque
Dynamic Braking
No
Output Power - Kilowatt - Maximum
45 kW, 55 kW
Accepts External Control Inputs
Yes
Application
Process and Utilities
Product Type
Variable Frequency Drive
Series
Altivar Process ATV600
Start/Stop Control
Programmable
Includes Brake Chopper
No
Output Current - Maximum
211 A
IP Rating
IP21
Style
Chassis
Output Frequency - Maximum
500 Hz
Color
Black/Green
Includes Communication Port
Yes
Output Horsepower
60 hp, 75 hp
Number of Outputs - Relay
3
Number of Inputs - Digital
8
Bypass Design
No Bypass
Control Type
PLC
Number of Inputs - Analog
3
Includes EMI Filter
No
Adjustable Acceleration Time
0.01 to 9999 sec
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Output Type
Analog, Digital, Relay
Input Phase
Three
Output Frequency - Minimum
0.1 Hz
Line Contactor Design
With Line Contactor
Adjustable Deceleration Time
0.01 to 9999 sec
Output Phase
Three
Number of Outputs - Digital
0
Input Voltage
200-240V AC
Input Frequency
60/50 Hz
Item
Variable Speed Drive
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Height
852 mm
Overall Depth
390 mm
Overall Width
320 mm

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.