Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U15M2W
  • Zoro # G913328311

product price: 
$
715.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Input Frequency
60/50 Hz
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Input Voltage
240V AC
With Bypass / No Bypass
No Bypass
Control Type
Remote Keypad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U15M2W
Zoro #
G913328311
UPC #
3606489548445
Country of Origin
United States
Input Frequency
60/50 Hz
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Input Voltage
240V AC
With Bypass / No Bypass
No Bypass
Item
Variable Frequency Drive
Control Type
Remote Keypad
Enclosure
Totally Enclosed
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
240V AC
Dynamic Braking
Yes
Control Method
Remote
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
With Line Contactor / No Line Contactor
With Line Contactor
Output Phase AC
Single
Input Phase AC
Single
Output Frequency Range
0.599 kHz
Display Type
LED
Displays
LED
Start/Stop Control
Programmable
Series
ATV320
Application
Complex Machines
Maximum Output Current
8 A
Input Type
Analog, Digital
Output Type
Analog, Digital
Number of Outputs
(1) Analog, (3) Digital
Output Voltage Range
200V AC to 240V AC
Brake Chopper Included
Yes
Ethernet Port Included
Yes
Enclosure Rating
IP66
Number of Inputs
(3) Analog, (7) Digital
Input Voltage Range
200V AC to 240V AC
Style
Compact
Maximum Output Power
2 hp
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
Product Type
Variable Frequency Drive
Number of Inputs - Digital
7
IP Rating
IP66
Input Phase
Single
Output Frequency - Maximum
0.599 Hz
Number of Outputs - Digital
3
Output Horsepower
2 hp
Output Current - Maximum
8 A
Output Frequency - Minimum
0.599 Hz
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Number of Outputs - Analog
1
Output Phase
Single
Bypass Design
No Bypass
Includes Brake Chopper
Yes
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/4 in
Overall Height
13 3/8 in
Overall Width
9 7/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 8 A, Output Voltage 240V AC, Output Phase AC Single, Output Frequency Range 0.599 kHz, Enclosure Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.