EMC Input Filter
- Mfr # VW3A4711
- Zoro # G213321913
product price:Â
$
1,363.99
/ea
Key Features
For Use With
Altivar Machine ATV340
Height
11.22 in
Depth
2.76 in
Input Voltage
380V AC to 480V AC
Width
3.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VW3A4711
- Zoro #
- G213321913
- UPC #
- 3606481164780
- Country of Origin
- China
Dimensions
- Height
- 11.22 in
- Depth
- 2.76 in
- Width
- 3.54 in
- Overall Height
- 11.22 in
- Overall Width
- 3.54 in
- Overall Depth
- 2.76 in
Details
- Item
- EMC Input Filter
- For Use With
- Altivar Machine ATV340
- Input Voltage
- 380V AC to 480V AC
- Output Current (Amps)
- 50 A
- Application
- Radio Interference Input Filter
- Phase
- Three
- Filter
- EMC Input Filter
- Type
- EMC Input Filter
- Used For
- ATV34011, ATV34015
- Mfr. Stock No.
- VW3A4711
- Compatible with Manufacturer Part Number
- ATV34011, ATV34015
- Compatible SubBrand
- Altivar Machine ATV340
- Compatible Manufacturer Model Number
- ATV34011, ATV34015
- Compatible Series
- ATV340
- Product Type
- EMC Input Filter
- Output Current
- 50 A
Description
EMC Input Filter, EMC Input Filter, For Use With Altivar Machine ATV340, Height 11.22 in, Width 3.54 in, Depth 2.76 in, Input Voltage 380-480V AC, Three Phase, Filter EMC Input Filter, Radio Interference Input Filter, Used For ATV34011, ATV34015, Output Current (Amps) 50 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.