Shop SCHNEIDER ELECTRIC
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Motor Drive Input/Output Cards
- Mfr # VW3G22400
- Zoro # G613321841
product price:Â
$
107.99
/ea
Key Features
For Use With
Soft Starter
Includes
Fan
Voltage
220V AC
Accessory Type
Fan Kit
For Use with Manufacturer Part Number
Mfr. No. ATS22D17Q, Mfr. No. ATS22D17S6, Mfr. No. ATS22D47Q, Mfr. No. ATS22D47S6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VW3G22400
- Zoro #
- G613321841
- UPC #
- 3606480214196
- Country of Origin
- United States
- Item
- Motor Drive Input/Output Cards
- For Use With
- Soft Starter
- Includes
- Fan
- Voltage
- 220V AC
- Accessory Type
- Fan Kit
- For Use with Manufacturer Part Number
- Mfr. No. ATS22D17Q, Mfr. No. ATS22D17S6, Mfr. No. ATS22D47Q, Mfr. No. ATS22D47S6
- Series
- Altistart 22
- Compatible Series
- Altistart 22
- Compatible Manufacturer Model Number
- Mfr. No. ATS22D17Q, Mfr. No. ATS22D17S6, Mfr. No. ATS22D47Q, Mfr. No. ATS22D47S6
Description
Motor Drive Input/Output Cards, For Use with Series Altistart 22, For Use with Manufacturer Part Number Mfr. No. ATS22D17Q, Mfr. No. ATS22D17S6, Mfr. No. ATS22D47Q, Mfr. No. ATS22D47S6, For Use With Grainger Item Number 55WJ92, 55WN27, 55WN28, 55WZ26, For Use With Soft Starter, Series Altistart 22, Includes Fan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.