Shop MAINE MAN SEAFOOD
See all product information
Create Account
Shears & Picks Set
- Mfr # BUN000702
- Zoro # G214798851
product price:Â
$
12.75
/ea
Sold in multiples of 2 for
$25.50
Key Features
Material
Stainless Steel/ABS handles/Picks: Stainless Steel
Color
Silver/Red
Features
Snips and picks
Width
8 in
Includes
Maine Man Seafood Shear & 4 Picks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUN000702
- Zoro #
- G214798851
- UPC #
- 781723711113
- Country of Origin
- China
- Material
- Stainless Steel/ABS handles/Picks: Stainless Steel
- Color
- Silver/Red
- Features
- Snips and picks
- Includes
- Maine Man Seafood Shear & 4 Picks
Description
Maine Man's 5-piece Seafood Shears and Pick Set for opening shells and removing delicate hard-to-reach meat from tight areas without it being damaged Curved Shears 7.25-inch 18/8 stainless steel and ABS; tapered tips snip tight areas; sawtooth edge cracks shells; blades separate for cleaning Seafood Picks 4 pcs, 8-inch 18/8 stainless steel and silicone; rounded scoop separates meat from shell while the pronged end removes it Easily enjoy lobster or crab, clean and peel shrimp or crawfish, pick meat for lobster roll, seafood bisque, or gumbo without missing precious morsels All tools have a comfortable grip and remain slip-free, even when hands are wet; compact for easy storage; dishwasher safe for easy cleanup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.