Shop MAINE MAN SEAFOOD
See all product information
Create Account
Hammer
- Mfr # 71004/2
- Zoro # G715573384
product price:Â
$
12.89
/ea
Sold in multiples of 2 for
$25.78
Key Features
Material
ABS Plastic
Color
Silver/Red
Length
8 in
Width
2.375 in
Includes
2 Maine Man Seafood Hammers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71004/2
- Zoro #
- G715573384
- UPC #
- 781723710406
- Country of Origin
- China
- Material
- ABS Plastic
- Color
- Silver/Red
- Includes
- 2 Maine Man Seafood Hammers
- Features
- BPA free
Dimensions
- Length
- 8 in
- Width
- 2.375 in
Description
Maine Mans Dual-Head Seafood Hammer cracks open seafood shells without damaging delicate meat inside Made from extra-sturdy BPA-free plastic; durable, compact for easy storage; set of 2; each measures 8 x 2.375 x 1.5-inches Small hammer side cracks shells on claws and legs; large hammer side cracks open the crab or lobster bodies Simply tap shells gently and pry them open to access the meat inside Contoured grip remains slip-free, even when hands are wet; dishwasher safe for easy cleanup
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.