Shop LOGITECH
See all product information
Create Account
G413 SE- Wired Gaming Keyboard - Full Size Keyboard.
- Mfr # 920-010433
- Zoro # G214873961
product price:Â
$
100.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
G413 SE Mechanical Gaming Keyboard User Documentation
Features
Backlight
Keyswitch Technology
Mechanical
Keyboard/Keypad Connectivity Technology
Cable
Operating System Supported
Mac OS X 10.14 Mojave, Windows 10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920-010433
- Zoro #
- G214873961
- UPC #
- 97855168825
- Country of Origin
- China
Dimensions
- Keyboard/Keypad Depth
- 17.13 in
- Keyboard/Keypad Width
- 5 in
- Keyboard/Keypad Height
- 1.43 in
- Height
- 1.43 in
Details
- Item
- Gaming Keyboard
- Includes
- G413 SE Mechanical Gaming Keyboard User Documentation
- Features
- Backlight
- Keyswitch Technology
- Mechanical
- Keyboard/Keypad Connectivity Technology
- Cable
- Operating System Supported
- Mac OS X 10.14 Mojave, Windows 10
- Backlight Type
- LED
- Backlight
- Yes
- Environmentally Friendly
- Yes
- Platform Supported
- PC, Mac
- Keyboard/Keypad Host Interface
- USB 2.0
- Rugged
- Yes
- Series
- G
- Keyboard/Keypad Features
- Wear Resistant
- Interface
- USB 2.0
- Operating System Compatibility
- Windows 10, Mac OS X 10.14 Mojave
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.