USB HUB 4-PORT INDUSTRIAL 2 USB C & 2 USB-A USB 3.1 GEN 2 10GBPS
- Mfr # U460-2A2C-IND
- Zoro # G215289808
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Package Contents
U460-2A2C-IND 4-Port Industrial-Grade USB 3.1 Gen 2-Hub, USB 3.1 Gen 2 Type-C Cable, 2-ft., 2-wire Terminal Block, External Power Supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 5V 4A), (4) International Plug Adapters (North America, Europe, U.K., Australia), Owner's Manual
Width
4.2 in
Host Interface
USB Type C
Total Number of USB Ports
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U460-2A2C-IND
- Zoro #
- G215289808
- UPC #
- 37332236319
- Country of Origin
- China
- Package Contents
- U460-2A2C-IND 4-Port Industrial-Grade USB 3.1 Gen 2-Hub, USB 3.1 Gen 2 Type-C Cable, 2-ft., 2-wire Terminal Block, External Power Supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 5V 4A), (4) International Plug Adapters (North America, Europe, U.K., Australia), Owner's Manual
- Host Interface
- USB Type C
- Total Number of USB Ports
- 4
- Platform Supported
- PC, Mac
- UASP Support
- Yes
- Environmentally Friendly
- Yes
- Number of USB 3.0 Ports
- 2
- Item
- USB Hub
Dimensions
- Height
- 1 in
- Width
- 4.2 in
- Length
- 6 in
- Depth
- 2.5 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.