Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U420-01M-G25ARA
- Zoro # G725066647
product price:Â
$
22.65
/ea
Key Features
Product Type
USB-C Cable
Charging Power
100 W
End 1 Connection Type
Type C
Data Transfer Speed
10 GBps
USB Specification
3.1 Gen 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U420-01M-G25ARA
- Zoro #
- G725066647
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3.3 ft
Details
- Product Type
- USB-C Cable
- Charging Power
- 100 W
- End 1 Connection Type
- Type C
- Data Transfer Speed
- 10 GBps
- USB Specification
- 3.1 Gen 2
- Item
- USB Cable
- End 2 Connection Type
- Type C
- End 1 Number of Connections
- 1
- NEC Article and Type
- VW-1
- Color
- Black
- End 2 Number of Connections
- 1
- Angled Connection
- Right
- Jacket Material
- PVC
- Standards
- CE (Europe), FCC (USA), REACH, RoHS
- Features
- PD Charging Cable Supports upto 100 W for Syncing and Charging Mobile Devices, Reversible USB-C Connectors Attach in Either Direction, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging or Transferring Data at 10 Gbps Speeds
Description
USB Cable, USB Specification 3.1 Gen 2, Cured Color Black, PD Charging Cable Supports upto 100 W for Syncing and Charging Mobile Devices, Reversible USB-C Connectors Attach in Either Direction, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging or Transferring Data at 10 Gbps Speeds, CE (Europe), FCC (USA), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.