Shop KLEENSLATE
See all product information
Create Account
Rectangular Adhesive Graph Replacement Sheets, 18PK
- Mfr # 7129
- Zoro # G216003717
product price:Â
$
45.49
/pk of 18, $2.53/ea
Key Features
Includes
18 Replacement Sheets
Recommended Age
3+ years
Material
Plastic, Adhesive
Recommended Grade
Grade PK+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7129
- Zoro #
- G216003717
- UPC #
- 194629085507
- Country of Origin
- China
- Board Color
- White, Black
- Includes
- 18 Replacement Sheets
- Recommended Age
- 3+ years
- Material
- Plastic, Adhesive
- Recommended Grade
- Grade PK+
Description
KleenSlate Rectangular Adhesive Graph Replacement Sheets feature a 9.5 x 7.5 writing surface. Just peel off backing and stick over old surface. Clean with soap and water or microfiber cleaning cloth. Each pack includes 6 replacement sheets. Sold as 3 packs for a total of 18 sheets.
- Replacement Graph Dry Erase Surface sheets
- Built for Rectangular Paddles
- Measures 8" x 10"
- 6 per pack, sold as 3 packs 18 sheets total
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.