Shop GHENT
See all product information
Create Account
Aria Glassboard, 3 ft.Hx4W, 1/4", Green, Glass, 36", 48", Green
- Mfr # ARIASN34GN
- Zoro # G6238569
product price:Â
$
713.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Height
36"
Dry Erase Width
48"
Board Color
Green
Dry Erase Surface Type
Glass
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARIASN34GN
- Zoro #
- G6238569
- UPC #
- 014935009526
- Country of Origin
- United States
- Item
- Aria Glassboard,3 ft.Hx4W,1/4",Green
- Board Color
- Green
- Dry Erase Surface Type
- Glass
- Color
- Green
- Magnetic/Nonmagnetic
- Non-Magnetic
Dimensions
- Dry Erase Height
- 36"
- Dry Erase Width
- 48"
- Size
- 3'W x 4'H
Description
Aria Glassboard,3 ft.Hx4W,1/4",Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.