Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF25111M
- Zoro # G216174226
product price:Â
$
64.19
/ea
Key Features
Filter Design
Radial Seal
Shape
Round
Inside Diameter
4 5/8 in
Product Type
Engine Air Filter
Outside Diameter
9 5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25111M
- Zoro #
- G216174226
- UPC #
- 638217022975
- Country of Origin
- Mexico
Dimensions
- Inside Diameter
- 4 5/8 in
- Outside Diameter
- 9 5/32 in
- Overall Length
- 12 5/16 in
- Outside Diameter - Bottom
- 12 5/16 in
- Inside Diameter - Bottom
- 4 5/8 in
- Wire Rope Length
- 12 5/16 in
- Length
- 12 5/16 in
Details
- Filter Design
- Radial Seal
- Item
- Air Filter
- Shape
- Round
- Product Type
- Engine Air Filter
- Standards
- ISO 5011
- Compatible Vehicle Type
- Trucks
- Fleetguard
- AF25036M, AF25112M
- Compatible Vehicle Make
- Caterpillar, International, Wirtgen
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Media Material
- Cellulose
- Compatible Manufacturer Model Number
- 6I2499, 6I2546, 6I2551, 74320, 88474, 94474, ARS2499, FA3248
- Compatible with Manufacturer Model Number
- 6I2499, 6I2546, 6I2551, 74320, 88474, 94474, ARS2499, FA3248
- For Manufacturer Part Number
- 6I2499, 6I2546, 6I2551, 74320, 88474, 94474, ARS2499, FA3248
- Compatible with Mfr. Model Number
- 6I2499, 6I2546, 6I2551, 74320, 88474, 94474, ARS2499, FA3248
- Compatible Manufacturer Part Number
- 6I2499, 6I2546, 6I2551, 74320, 88474, 94474, ARS2499, FA3248
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.