Shop FLEETGUARD
See all product information
Create Account
Air Filter
- Mfr # AF25437
- Zoro # G3801109
product price:Â
$
96.75
/ea
Key Features
Overall Length
11 11/16 in
Fits Chest Size
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Inside Diameter
5 29/32 in
Baldwin Interchange
RS3744
Inside Diameter - Bottom
5 29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF25437
- Zoro #
- G3801109
- UPC #
- -
- Country of Origin
- Mexico
- Baldwin Interchange
- RS3744
- Item
- Automotive Air Filter
- Product Type
- Air Filter Element
- Standards
- ISO 5011
- Filter Design
- Radial Seal
- Compatible Vehicle Make
- Case IH, Caterpillar, DAF, Doosan, Fiat Kobelco, Freightliner, Furukawa, Grove, Hitachi, Hunan Sunward Machinery (HUNAN SUNWARD MACHINERY), Hyundai, Ingersoll-Rand, John Deere, Kalmar, Kawasaki, Mack, New Holland, Solaris Bus, Spierings, Timberjack
- Use Location
- Engine
- Compatible with Manufacturer Model Number
- 11110004,11110022,111100228,11110026,11110109,11110280,11110604,11Q820320,1295090,1421339,14509449,1517738,1535266,1688246,1713885,203104030,21328870,2552914,263G237051,2666190,275809A1,296251026,30008842,3098170830,3244149,3244276,3244277,330560584,38802111210,40050400180,4044923,4459543,450768A1,4654966,58012141,5839AF25437,5839AF25756,6001854210,72130534,72211063,73181672,7424993577,800151039,84032106,84817075,85400737,87013225,87682984,87803,901034,923110.0577,9231100577,9304100227,93803,986626789,ARS2758,AT175223,AT223226,B222100000421,CV20948,D0203104030,F434394,FA3188,FAPL026,KSH0933,LV11P00002S003,VOE11110004,VOE111100228,VOE11110026,VOE11110109,VOE11110280,VOE11110604,VOE14509449,VOE15193225
- Fleetguard
- AF25437
- Features
- Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Description
Automotive Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.