Air Filter
- Mfr # AF25708M
- Zoro # G3801118
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Compatible Vehicle Make
Cummins
Product Type
Air Filter Element
Fits Chest Size
Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
Outside Diameter - Bottom
12 in
Fleetguard
AF25708M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF25708M
- Zoro #
- G3801118
- UPC #
- -
- Country of Origin
- United States
- Compatible Vehicle Make
- Cummins
- Product Type
- Air Filter Element
- Fleetguard
- AF25708M
- Use Location
- Engine
- Filter Design
- Radial Seal
- Baldwin Interchange
- RS4993
- Item
- Automotive Air Filter
- Features
- Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
Dimensions
- Fits Chest Size
- Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
- Outside Diameter - Bottom
- 12 in
- Overall Height
- 23 1/2 in
- Overall Length
- 12 in
- Overall Width
- 12 in
- Outside Diameter
- 11 in
- Length
- 12 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.