Shop FLEETGUARD

Air Filter, Round, Engine

  • Mfr # AF26520
  • Zoro # G216229865

product price: 
$
40.59
/ea

Key Features

Inside Diameter
3 3/16 in
Inside Diameter - Bottom
3 3/16 in
Overall Height
16 13/16 in
Product Type
Engine Air Filter
Fleetguard
AF26522
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF26520
Zoro #
G216229865
UPC #
-
Country of Origin
Indonesia

Dimensions

Inside Diameter
3 3/16 in
Inside Diameter - Bottom
3 3/16 in
Overall Height
16 13/16 in
Outside Diameter
4 11/32 in

Details

Product Type
Engine Air Filter
Fleetguard
AF26522
Compatible Vehicle Type
Trucks
Item
Air Filter
Filter Design
Axial Seal
Compatible Vehicle Make
Hino
Shape
Round
Use Location
Engine
Fit Type
Vehicle Specific
Media Material
Synthetic Media
Compatible Manufacturer Model Number
178013390, 178013391, ASR390, S178013391, SM178013391, SUJ17H5002
Compatible with Manufacturer Model Number
178013390, 178013391, ASR390, S178013391, SM178013391, SUJ17H5002
For Manufacturer Part Number
178013390, 178013391, ASR390, S178013391, SM178013391, SUJ17H5002
Compatible with Mfr. Model Number
178013390, 178013391, ASR390, S178013391, SM178013391, SUJ17H5002
Compatible Manufacturer Part Number
178013390, 178013391, ASR390, S178013391, SM178013391, SUJ17H5002

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.