Bedbug Barrier, Polyester, Queen
- Mfr # 845168017817
- Zoro # G216246220
product price:Â
$
78.29
/ea
Key Features
Color
White
Cover Material
Polyester
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant
Overall Length
80 in
Series
CleanRest(R) Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 845168017817
- Zoro #
- G216246220
- UPC #
- 845168017817
- Country of Origin
- China
Dimensions
- Overall Length
- 80 in
- Compatible Bed Height - Maximum
- 18 in
- Compatible Bed Size
- Queen
- Overall Width
- 60 in
- Compatible Bed Height - Minimum
- 9 in
- Wire Rope Length
- 80 in
- Length
- 80 in
Details
- Color
- White
- Cover Material
- Polyester
- Item
- Bedbug Barrier
- Resistance Properties
- Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant
- Series
- CleanRest(R) Pro
- Grip Style
- Zipper
- Product Type
- Bedbug Barrier
- Washing Instructions
- Machine Wash Warm
- Bed Faces Covered
- Complete Encasement
- Water Resistance
- Waterproof
Description
Mattress Encasement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.