Shop SKIL-CARE

751610 16 in. Contour Foam Cushion with Visco Pad & LSII Cover

  • Mfr # 751610
  • Zoro # G304011754

product price: 
$
180.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
751610
Zoro #
G304011754
UPC #
671509199504
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

A pressure relief and redistribution cushion that has pronounced contours for controlling sliding and improving body posture. Raised front prevents forward thrust. Maintains pelvic neutrality to control sliding. Leg troughs promote thigh alignment and postural symmetry. Elevated sides improve lateral stability. Visco-elastic foam pad relieves coccyx pressure. High-density foam increases comfort. Low-shear ii wipe-clean cover reduces skin damaging friction. Safety strap secures cushion to the wheelchair.

Features
  • Raised front prevents forward thrust
  • Maintains pelvic neutrality to control sliding
  • Leg troughs promote thigh alignment and postural symmetry
  • Elevated sides improve lateral stability
  • Visco-elastic foam pad relieves coccyx pressure
  • Slide-control
  • Contour cushion
Specifications
  • Size: 16"
  • Dimension: 4" H x 16" W x 16" D
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.