Shop MSA

HardHat, FullBrim, V-GardH2, FluorYlw

  • Mfr # 10250602
  • Zoro # G216537991

product price: 
$
84.49
/ea

Key Features

Headwear Style
Full Brim
Accessory Mounting Options
Side-Slots
Low Temperature Test Met
Yes
Number of Suspension Points
4
Shell Pattern
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10250602
Zoro #
G216537991
UPC #
641817349540
Country of Origin
China
Item
Hard Hat
Headwear Style
Full Brim
Accessory Mounting Options
Side-Slots
Low Temperature Test Met
Yes
Number of Suspension Points
4
Shell Pattern
Solid
Includes Chin Strap
Yes
Chin Strap Material
Nylon, Polyester, Acetal
High-Visibility
High-Visibility
ANSI Electrical Class
Class E
Reverse Donning
Non-Reversible
Application
General Purpose
Graphics Type
No Graphics
Standards
ANSI/ISEA Z89.1-2014
Compatible Suspension Brand
MSA
Shell Material
ABS
Series
V-Gard H2(R)
High Temperature Test Met
Yes
Shell Color
Fluorescent Yellow
Dielectric
Yes
Impact Absorbing Material
EPS
Venting
No
Compatible Suspension Manufacturer Part Number
Non-Replaceable
Includes Accessory Slots
Yes
Weight
1.1 lb
Suspension Adjustment Type
Ratchet
Includes Reflective Decals
No
ANSI Impact Type
Type 2

Dimensions

Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 1.1 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility High-Visibility, Compatible Suspension Manufacturer Part Number Non-Replaceable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.