Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # A70P350-4
- Zoro # G216552581
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Series
A70P
AC Voltage Rating
700V AC
DC Voltage Rating
650V DC
Interrupt Rating
50 kA (AC)
Length
5.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A70P350-4
- Zoro #
- G216552581
- UPC #
- 78200194733
- Country of Origin
- Mexico
Dimensions
- Length
- 5.09 in
- Diameter
- 2 in
Details
- Series
- A70P
- AC Voltage Rating
- 700V AC
- DC Voltage Rating
- 650V DC
- Interrupt Rating
- 50 kA (AC)
- Item
- UL Class Fuse
- Terminal Type
- Bolted
- Current Rating
- 350 A
- Characteristics
- Very Fast Acting, High Speed
- Standards
- UL
- Type
- Round, Semiconductor
Description
2in x 5.09in, 700 VAC, 650 VDC, 350 A, 50 kA AC Interrupt, GMG Body, Tin Plated Copper Bolted Terminal, Round, Form 101, High Speed, Very Fast Acting, Semiconductor Protection Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.