0.57in x 1.5in, 600 VAC, 300 VDC, 10 A, 200 kA AC/100 kA DC Interrupt Rating, GMG Body, Copper
- Mfr # A6T10
- Zoro # G116552582
product price:Â
$
15.99
/ea
Key Features
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Series
A6T
Length
1.5 in
Diameter
0.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6T10
- Zoro #
- G116552582
- UPC #
- 78200189103
- Country of Origin
- Mexico
Dimensions
- Length
- 1.5 in
- Diameter
- 0.57 in
Details
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 300V DC
- Series
- A6T
- Amps
- 10 A
- Interrupt Rating
- 200 kA (AC), 100 kA (DC)
Description
0.57in x 1.5in, 600 VAC, 300 VDC, 10 A, 200 kA AC/100 kA DC Interrupt Rating, GMG Body, Copper Ferrule Terminal, Clip Mount, Fast Acting, Class T, Low Vage Power Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.