Occupancy Sensor, Circular Motion Sensor, White, -

  • Mfr # SA200-001
  • Zoro # G2177183
product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared
Communication Method
Hard Wired
Color
White
Operating Voltage
24V AC
Minimum Mounting Height
7.9 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SA200-001
Zoro #
G2177183
UPC #
879978000356
Country of Origin
Taiwan, Province of China

Dimensions

Minimum Mounting Height
7.9 ft
Maximum Mounting Height
13.8 ft
Dia. (In.)
4 1/4 in
Overall Width
4 5/16 in
Cable Length
49 ft
Overall Depth
1 3/4 in
Mounting Height
7.9 to 13.8 ft
Overall Height
4 5/16 in

Details

Item
Occupancy Sensor
Sensing Technology
Passive Infrared
Communication Method
Hard Wired
Color
White
Operating Voltage
24V AC
Maximum Coverage Area
3,000 sq ft
For Use With
2NCA6, 2NCA7, 6FFW5, 6FFW8
Type
Circular Motion Sensor
Includes
360 Degree Detection Pattern
Coverage
3,000 sq ft
Time Delay
0 Sec to 10 min (On Delay)
Voltage
24 V AC
Compatible Manufacturer Model Number
T12532-001, T8532-001, TA170-001, TB170-001
Detection Pattern
2.5 ft x Mounted Height at 77 Degrees F (25 Degrees C), 360 Degrees
Maximum Distance From Base Unit
7.9 ft, 13.8 ft
Temperature Range
-4 Degrees to 100 Degrees F
Maximum Operating Temperature
100 Degrees F
Indoor/Outdoor
Indoor
Sensor Shape
Round
Includes Temperature Sensor
No
Application
Motion
Off Delay
10 sec, 1 min, 5 min, 10 min, 20 min, 30 min
Maximum Temperature
100 Degrees F
Minimum Temperature
-4 Degrees F
On Delay
0 sec, 10 sec, 30 sec, 1 min, 5 min, 10 min
Minimum Operating Temperature
-4 Degrees F
Compatible Brand and Series
PECO
Coverage Angle
360 Degrees
Electrical Connection Type
Hardwired
Operating Temperature Range
-4 Degrees to 100 Degrees F
Time Delay Adjustment Method
Manual
Coverage Angle - Motion Sensor
360 Degrees
Wire Color
White
Compatible Product Type
2NCA6, 2NCA7, 6FFW5, 6FFW8

Description

Occupancy Sensor, Circular Motion Sensor, For Use With 2NCA6, 2NCA7, 6FFW5, 6FFW8, -, Color White, Height (In.) 1-3/4, Width (In.) -, Depth (In.) -, Length (In.) -, Dia. (In.) 4-1/4, Operating Temp. Range (F) -4 to 100, Display Temp. Range (F) -, -, -, Input Voltage 24 VAC, Sensor Type Passive Infrared, -, -, Includes 360 Degree Detection Pattern

Ratings & reviews