Shop EDWARDS SIGNALING
See all product information
Create Account
Reverse Polarity Module
- Mfr # RPM
- Zoro # G2196101
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
For Use With
1EXW9, 1EXY1, 1EXY2
Height (In.)
6 in
Standards
CSFM, UL, ULC
Alarm Current
200mA @ 24V DC
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPM
- Zoro #
- G2196101
- UPC #
- 793017003156
- Country of Origin
- Mexico
Dimensions
- Height (In.)
- 6 in
- Width (In.)
- 2 3/8 in
- Depth (In.)
- 1 in
- Body Height
- 6 in
- Body Width
- 2.37 in
- Body Depth
- 1 in
Details
- Item
- Reverse Polarity Module
- For Use With
- 1EXW9, 1EXY1, 1EXY2
- Standards
- CSFM, UL, ULC
- Alarm Current
- 200mA @ 24V DC
- Ambient Temp. Limits (F)
- 32 Degrees to 120 Degrees F
- Voltage
- 24V DC
- Product Type
- Reverse Polarity Module
- Voltage Rating
- 24V DC
- Operating Temperature - Maximum
- 120 Degrees F
- Operating Temperature - Minimum
- 32 Degrees F
- Current Rating
- 41 mA @ 24V DC
- Compatible with Brand
- Edwards Signaling
Description
Reverse Polarity Module, Alarm Current 200mA @ 24VDC, Depth 1 In, Height 6 In, Width 2 3/8 In, Ambient Temp Limits 32 to 120 F, For Use With 1EXW9, 1EXY1, 1EXY2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.