Shop PIG

Spill Kit Refill, 15 gal, Box, White, 19

  • Mfr # RFL444
  • Zoro # G8298473

product price: 
$
216.99
/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Oils
Container Type
Box
Volume Absorbed Per Kit
15 gal
Number of Components
19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RFL444
Zoro #
G8298473
UPC #
036226016532
Country of Origin
United States
Item
Spill Kit Refill
Color
White
Fluids Absorbed
Oils
Container Type
Box
Volume Absorbed Per Kit
15 gal
Number of Components
19
Includes
(5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (5) Ext. dia 3 in x 48 in L Pig Skimmer Oil-Only Absorbent Sock (104PS), 15 in W x 60 ft L Pig Rip-and-Fit Oil-Only Absorbent Mat Roll in Dispenser Box (MAT442)
Static Dissipative
No
Volume Absorbed Range
10 to 19 gal
Wheels
No
Portable
No
UV Resistant
No
Spill Control - Fluids Absorbed
15 gal
Lockable
No
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
15 gal
Pillow/Sock Filler Material
Polypropylene
Number of Disposal Bags Included
5
Fluids Absorbed - Pillows
Oils
Cleaning Solution Included
No
Number of Pairs of Nitrile Gloves Included
1
PPE Included
13 in L SHOWA Nitri-Solve Nitrile Gloves (WPL58(8) 09), Economy Goggle (GLS290-AF)
Neutralizer Included
No
Solidifier Included
No
Product Weight
13 lb
Ph Tester Kit Included
No
Container Color
White
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Land Fill Disposable
No
Empty or Filled
Filled
Number of Sorbent Socks Included
5
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), 7 in L Pig(TM) Multi-Purpose Epoxy Putty (PTY201), Instructions
Sorbents Included
(4) 12 in W x 12 in L x 1 in H Pig Skimmer Oil-Only Absorbent Pillow (PIL405), (5) Ext. dia 3 in x 48 in L Pig Skimmer Oil-Only Absorbent Sock (104PS), 15 in W x 60 ft L Pig Rip-and-Fit Oil-Only Absorbent Mat Roll in Dispenser Box (MAT442)
Series
RFL
Vapor Suppressant Included
No
Granular Sorbent Included
No
Fluids Absorbed - Pads
Oils
Epoxy Putty Included
Yes
Pad Material
Polypropylene
Number of Pads Included
72
Number of Goggles
1
Number of Pillows Included
4
Product Type
Spill Kit Refill
Number of Ties Included
5
Pillow/Sock Outside Skin Material
Polypropylene
Includes Mounting Fasteners
No
Fluids Absorbed - Socks
Oils
Overpack Drum Included
Drum Not Included
Pillow Filler Material
Polypropylene
NSF Rating
Not Rated
Insert Weight
13 lb
Wire Color
White

Dimensions

Height
17 1/2 in
Width
11 1/4 in
Length
22 1/2 in
Container Size
24 1/4 in W x 24 3/5 in L x 11 in H
Container Width
24 1/4 in
Pillow Width
12 in
Pillow Height
1 in
Pad Length
15 in
Pillow Length
12 in
Size of Multi-Purpose Epoxy Putty
4 oz
Pad Width
10 in
Container Length
24 1/2 in
Sock Diameter
3 in
Sock Length
48 in
Container Height
11 in

Description

Spill Kit Refill, Fluids Absorbed Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 15 gal, Container Type Box, Not Applicable Container Capacity, 24 1/4 in W x 24 3/5 in L x 11 in H Container Size, White, Filled

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.