Lockable Right Angle Actuation Key
- Mfr # ZCKY081
- Zoro # G2203774
product price:Â
$
44.75
/ea
Key Features
For Use With
XCKL
Material
Metal
Device Short Name
XCS-L
Cable Entry
1 entry tapped for Pg 13.5 cable gland
Body Type Of Limit Switch
fixed body
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZCKY081
- Zoro #
- G2203774
- UPC #
- 785901599722
- Country of Origin
- France
- Item
- Right Angle Actuating Key
- For Use With
- XCKL
- Material
- Metal
- Device Short Name
- XCS-L
- Cable Entry
- 1 entry tapped for Pg 13.5 cable gland
- Body Type Of Limit Switch
- fixed body
- Compatible with Series
- XCKL
- Compatible Product Type
- Key-Actuated Safety-Interlock Switches
- Product Type
- Right Angle Actuating Key
- Shell Material
- Metal
- Compatible Series
- XCKL
- Traction Material
- Metal
Description
Lockable Actuation Key for Perpendicular Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.