Sheet Rubber
- Mfr # 2850-1/4PTAPE
- Zoro # G222387443
product price:Â
$
14.19
/ea
Key Features
Maximum Adhesive Temperature
300 Degrees F
Overall Thickness
1/4 in
Minimum Adhesive Temperature
-30 Degrees F
Elongation
350 %
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2850-1/4PTAPE
- Zoro #
- G222387443
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Elongation
- 350 %
- Grade
- Standard
- Material
- Silicone
- Tensile Strength
- 550 psi
- Shape
- Strip
- Minimum Temperature
- -60 Degrees F
- Chemical Compatibility
- Ozone
- Durometer
- 50 Shore A
- Color
- Red
- Maximum Temperature
- 400 Degrees F
- Standards
- ASTM D2000 GE
- Backing Type
- Adhesive
- Texture
- Smooth
- Item
- Rubber Strip
- Shell Material
- Silicone
- Wire Color
- Red
Dimensions
- Overall Thickness
- 1/4 in
- Wire Rope Length
- 6 in
- Overall Width
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 6 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.