Sheet Rubber

  • Mfr # 6060-1/4DTAPE
  • Zoro # G222438008
product price: 
$
40.59
/ea

Key Features

Backing Type
Adhesive
Overall Thickness
1/4 in
Elongation
350 %
Wire Rope Length
18 in
Standards
ASTM D2000 BC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6060-1/4DTAPE
Zoro #
G222438008
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/4 in
Wire Rope Length
18 in
Overall Width
18 in
Overall Length
18 in
Length
18 in

Details

Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Durometer
60 Shore A
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Maximum Temperature
170 Degrees F
Grade
Standard
Maximum Adhesive Temperature
300 Degrees F
Shape
Sheet
Minimum Temperature
-20 Degrees F
Material
Neoprene
Item
Rubber Sheet
Color
Black
Shell Material
Neoprene
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable

Ratings & reviews