RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S50WFDA-108
  • Zoro # G4852055
product price: 
$
455.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
White
Durometer
50 Shore A
Max. Temp. (F)
450 Degrees F
Rubber Material
Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50WFDA-108
Zoro #
G4852055
UPC #
193005402013
Country of Origin
Multiple
Item
Rubber Roll
Material
Silicone
Color
White
Backing Type
Plain
Durometer
50 Shore A
Max. Temp. (F)
450 Degrees F
Rubber Material
Silicone
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Rubber Color
White
Grade
Food Grade
Finish
Smooth
Min. Temp. (F)
-80 Degrees F
Elongation
400 %
Tensile Strength (PSI)
700 psi
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Shape
Roll
Texture
Smooth
Tensile Strength
700 psi
Weather Resistance
Excellent
Compression Set
30 %
Minimum Temperature
-80 Degrees F
Oil Resistance
Fair
Abrasion Resistance
Poor
Thickness Tolerance
+/-0.017 in
Chemical Resistance
Good
Density
1.25 g/cc
Maximum Temperature
450 Degrees F
Tear Strength
15 N/mm
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White

Dimensions

Rubber Thickness
1/8 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
1/8 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.