Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6050-3/4x12x10T
- Zoro # G222439166
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM D2000 BC
Maximum Temperature
170 Degrees F
Color
Black
Overall Thickness
3/4 in
Elongation
350 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6050-3/4x12x10T
- Zoro #
- G222439166
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Standards
- ASTM D2000 BC
- Maximum Temperature
- 170 Degrees F
- Color
- Black
- Elongation
- 350 %
- Minimum Temperature
- -20 Degrees F
- Material
- Neoprene
- Durometer
- 50 Shore A
- Shape
- Roll
- Minimum Adhesive Temperature
- -30 Degrees F
- Tensile Strength
- 1,000 psi
- Item
- Rubber Roll
- Grade
- Standard
- Texture
- Smooth
- Backing Type
- Adhesive
- Maximum Adhesive Temperature
- 300 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Thickness
- 3/4 in
- Overall Width
- 12 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.