RubberSheet, SBR, 24inL, 12inW

  • Mfr # BULK-RS-SBRHS60-22
  • Zoro # G4855600
product price: 
$
26.49
/ea

Key Features

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Properties
Water Resistant
Rubber Material
SBR
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBRHS60-22
Zoro #
G4855600
UPC #
193005406141
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 AA 607
Grade
High Strength
Max. Temp. (F)
200 Degrees F
Material
SBR
Color
Black
Shape
Sheet
Tear Strength
18 N/mm
Tensile Strength
1,000 psi
Water Resistance
Good
Thickness Tolerance
+/-0.026 in
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Oil Resistance
Poor
Density
1.35 g/cc
Texture
Smooth
Weather Resistance
Fair
Compression Set
30 %
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
2 ft
Overall Width
12 in
Overall Thickness
1/4 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade High Strength, Material SBR, Standards ASTM D2000 AA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & reviews