Shop GRUVLOK
See all product information
Create Account
ConcentricReducer, 4"Groovedx2"Grooved
- Mfr # 0390130466
- Zoro # G222731420
product price:Â
$
87.45
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Wire Rope Length
3 in
Series
7072
Fitting Side A Outside Diameter
4 1/2 in
Standards
ASTM A153, ASTM A53, cULus Listed, FM Approved, IAPMO UPC, Low Lead Approved, LPCB, NSF 61, VDS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390130466
- Zoro #
- G222731420
- UPC #
- 690291112676
- Country of Origin
- United States
- Includes Pre-Applied Thread Sealant
- No
- Series
- 7072
- Standards
- ASTM A153, ASTM A53, cULus Listed, FM Approved, IAPMO UPC, Low Lead Approved, LPCB, NSF 61, VDS
- Gravity Flow
- Pressure
- Finish/Coating
- Hot-Dipped Zinc Galvanized
- Fitting Side B Type
- Grooved
- Fitting Side A Type
- Grooved
- Specific Fitting Shape
- Concentric Reducer
- Item
- Metal Pipe Elbow
Dimensions
- Wire Rope Length
- 3 in
- Fitting Side A Outside Diameter
- 4 1/2 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side B Outside Diameter
- 2 3/8 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Concentric Reducer, Hot-Dipped Zinc Galvanized, Grade B, 4 in, Grooved, 4 1/2 in, 2 in, Grooved, 2 3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.