Union, Comp. 1/4 in, Comp. 3/8 in

  • Mfr # 4BC4-316
  • Zoro # G1949464
product price: 
$
43.29
/ea

Key Features

Tube Size
1/4 in
Tube Fitting Material
316 Stainless Steel
Specific Pipe Fitting Shape
Bulkhead Union
Fitting Connection Type
A-LOK(R) x A-LOK(R)
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4BC4-316
Zoro #
G1949464
UPC #
-
Country of Origin
United States
Tube Fitting Material
316 Stainless Steel
Specific Pipe Fitting Shape
Bulkhead Union
Fitting Connection Type
A-LOK(R) x A-LOK(R)
Item
Compression Fitting Union
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Specific Fitting Shape
Straight Bulkhead Union
Temp. Range
-425 Degrees to 1,200 Degrees F
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
A-LOK(R) x A-LOK(R)
Compatible Fitting Brands
Parker A-LOK
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Material Grade
316
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
10,300 psi
System of Measurement
Imperial
Compatible Tube Material
Stainless Steel
Minimum Operating Temperature
255 Degrees C
Maximum Operating Temperature
649 Degrees C
Fitting Side A Connection Type
Compression
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Material
Stainless Steel
Fitting Shape
Union
Sub-Category
Unions
Connection
Tube
Operating Pressure - Maximum
10,300 psi
Connector Type
Union
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
255 Degrees C
Precleaned Type
Cleaned
For Media Type
Fuels, Gases, Oils
Operating Temperature - Maximum
649 Degrees C

Dimensions

Tube Size
1/4 in
Hex Size
5/8 in
Compression Thread Size
7/16-20
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size B
7/16-20
Thread Size A
7/16-20
Overall Length
2 9/32 in
Thread Size
7/16-20
Length
2 9/32 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Thread Size 2
7/16-20
Thread Size 1
7/16-20
Wire Rope Length
2 9/32 in

Description

Compression Fitting Union, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 2 9/32 in

Ratings & reviews