Shop GRUVLOK
See all product information
Create Account
ConcentricReducer, 2"Groovedx11/2"Grooved
- Mfr # 0390130193
- Zoro # G222731543
product price:Â
$
71.45
/ea
Key Features
Specific Fitting Shape
Concentric Reducer
Standards
ASTM A153, ASTM A53, cULus Listed, FM Approved, IAPMO UPC, Low Lead Approved, LPCB, NSF 61, VDS
Fitting Side B Nominal Pipe Size
1 1/2 in
Finish/Coating
Hot-Dipped Zinc Galvanized
Wire Rope Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390130193
- Zoro #
- G222731543
- UPC #
- 690291326219
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 2 1/2 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Outside Diameter
- 1 57/64 in
- Fitting Side A Outside Diameter
- 2 3/8 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Specific Fitting Shape
- Concentric Reducer
- Standards
- ASTM A153, ASTM A53, cULus Listed, FM Approved, IAPMO UPC, Low Lead Approved, LPCB, NSF 61, VDS
- Finish/Coating
- Hot-Dipped Zinc Galvanized
- Fitting Side B Type
- Grooved
- Fitting Side A Type
- Grooved
- Series
- 7072
- Item
- Metal Pipe Elbow
- Includes Pre-Applied Thread Sealant
- No
- Gravity Flow
- Pressure
Description
Concentric Reducer, Hot-Dipped Zinc Galvanized, Grade B, 2 in, Grooved, 2 3/8 in, 1 1/2 in, Grooved, 1 57/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.