IndustrialBenchScale, 0.005lb/2g

  • Mfr # i-D33XW15B1R1 AM
  • Zoro # G222796887
product price: 
$
1,101.99
/ea
Free Shipping & Returns

Key Features

Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Body Material
304 Stainless Steel, Aluminum, Rubber, Steel, Stainless Steel
Calibration Certificate
No Certificate
Weighing Surface Width
12 in
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1, WEEE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
i-D33XW15B1R1 AM
Zoro #
G222796887
UPC #
840308909649
Country of Origin
China

Dimensions

Weighing Surface Width
12 in
Overall Depth
19 1/4 in
Weighing Surface Depth
14 in
Overall Width
12 in
Display Character Height
1 13/16 in
Overall Height
22 3/8 in

Details

Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Body Material
304 Stainless Steel, Aluminum, Rubber, Steel, Stainless Steel
Item
Industrial Bench Scale
Calibration Certificate
No Certificate
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1, WEEE
Batteries Included
Yes
Voltage
100 to 240V AC
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Product Type
Industrial Bench Scale
Remote Control/Display
Column-Mounted
Washdown
Yes
NTEP Rating
NTEP Rated
Scale Features
150% Overload Protection
Weight Capacity - Metric
15 kg
Number of Batteries Required
1
Scale Graduations
0.005 lb/2 g
Series
Defender(TM) 3000 Hybrid
Scale Display
Backlit LCD
IP Rating
IP65, IP66
Power Source - TS Only
Battery, Electric
Weight Capacity - Imperial
30 lb
Weighing Surface Material
Stainless Steel
Number of Batteries Included
1
Batteries Required
Yes
Scale Use Location
Commercial, Damp Environments, Dry Environments, Dusty Environments, Harsh Environment, Industrial, Inventory, Loading Dock, Manufacturing, Medical, Mixing Room, Packaging, Pharmaceutical, Production, Quality Control, Receiving, Shipping, Store Room, Warehouse, Wet Environments
Number of Display Characters
6
Interface
Ethernet, RS-232, USB
Scale Mechanism
Digital
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.005 lb/2 g, Overall Width 12 in, Overall Depth 19 1/4 in, Overall Height 22 3/8 in, Scale Functions Check Weighing, Parts Counting, Net Total Weighing, Scale Features 150 Percent Overload Protection

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.