IndustrialBenchScale, 0.002lb/1g

  • Mfr # D52XW25WQL5
  • Zoro # G222796955
product price: 
$
3,038.40
/ea
Free Shipping & Returns

Key Features

Scale Graduations
0.002 lb/1 g
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Remote Control/Display
Front-Mounted
Weighing Surface Width
18 in
Includes
100 to 240V AC Universal Power Supply
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW25WQL5
Zoro #
G222796955
UPC #
840308902206
Country of Origin
China

Dimensions

Weighing Surface Width
18 in
Overall Width
18 in
Overall Depth
28 7/8 in
Weighing Surface Depth
18 in
Overall Height
4 3/4 in

Details

Scale Graduations
0.002 lb/1 g
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Remote Control/Display
Front-Mounted
Includes
100 to 240V AC Universal Power Supply
Scale Display
Backlit LED, Dot Matrix LCD
Scale Features
150% Overload Capacity, Auto-Print and Tare, Check-Weighing Display and Beep, Menu Lock Switch, Overload/Underload Indicators, Resolution upto Dual Range 3,000e, Selectable Display Controls, Selectable Display Languages, Selectable Filter, Stability Indicator
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
IP Rating
IP67, IP68
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Battery Type
Lithium
Power Source - TS Only
Battery, Electric
Series
Defender(TM) 5000
Scale Mechanism
Digital
Weight Capacity - Imperial
50 lb
Voltage
100 to 240V AC
Calibration Certificate
No Certificate
Item
Industrial Bench Scale
NTEP Rating
NTEP Rated
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Batteries Required
Yes
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Batteries Included
No
Weighing Surface Material
Stainless Steel
Washdown
Yes
Number of Batteries Included
0
Number of Batteries Required
1
Weight Capacity - Metric
25 kg
Product Type
Industrial Bench Scale
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.002 lb/1 g, Overall Width 18 in, Overall Depth 28 7/8 in, Overall Height 4 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews