Concave Bumper
- Mfr # 357-15-14-M4-E-70
- Zoro # G222919798
product price:Â
$
2.55
/ea
Sold in multiples of 5 for
$12.75
Key Features
System of Measurement
Metric
Durometer
70A
Operating Temperature - Maximum
80 Degrees C
Operating Temperature - Minimum
-40 Degrees C
Overall Diameter
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-15-14-M4-E-70
- Zoro #
- G222919798
- UPC #
- 664423639003
- Country of Origin
- Hungary
- System of Measurement
- Metric
- Durometer
- 70A
- Operating Temperature - Maximum
- 80 Degrees C
- Operating Temperature - Minimum
- -40 Degrees C
- Series
- GN 357
- Item
- Concave Bumper
- Stud or Tap Material
- Zinc-Plated Steel
- Vibration Isolator Style
- One Tapped Hole
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 93 lbf
Dimensions
- Overall Diameter
- 15 mm
- Tap Depth
- 4 mm
- Thread Size
- M4
- Overall Height
- 14 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 15 mm, Thread Size M4, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 4 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.