Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 451-50-40-17-D-55
- Zoro # G423360696
product price:Â
$
33.65
/ea
Key Features
Spring Rate
3,134 lb/in
Durometer
55A
Overall Height
40 mm
Operating Temperature - Maximum
176 Degrees F
Overall Diameter
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451-50-40-17-D-55
- Zoro #
- G423360696
- UPC #
- 664423643185
- Country of Origin
- Hungary
Dimensions
- Overall Height
- 40 mm
- Overall Diameter
- 50 mm
- Thread Size
- No Thread
- Bore Diameter
- 17 mm
Details
- Spring Rate
- 3,134 lb/in
- Durometer
- 55A
- Operating Temperature - Maximum
- 176 Degrees F
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- Resistance Properties
- Corrosion-Resistant
- FDA Approved
- Not FDA Approved
- Item
- Reinforced Through-Hole Rubber Bumper
- System of Measurement
- Metric
- Stud or Tap Material
- 304 Stainless Steel
- Series
- GN 451
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 518 lbf
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.