Shop MEGACHEF
See all product information
Create Account
7 Piece Enameled Cast Iron Cookware Set in Gray
Mfr # 750124530M
Zoro # G222980446
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Height
24.40 in
Length
17.91 in
Width
13.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750124530M
- Zoro #
- G222980446
- UPC #
- 840191216947
- Country of Origin
- China
- Item
- Cookware Set
- Material
- Cast Iron
- Color
- Gray
Description
Elevate your kitchen with the MegaChef 7 Piece Enameled Cast Iron Cookware Set in a striking Gradient Gray finish. This cookware set is crafted from high-quality cast iron, known for its excellent heat retention and even heat distribution, making it perfect for everything from slow-cooked stews to quick sears. The vibrant enameled coating not only enhances the appearance but also protects the cookware from rust and damage, ensuring durability and long-lasting performance. Each piece in the set is designed for both functionality and style, featuring strong cast iron handles and stainless steel hollow knobs that stay cool and provide a comfortable grip. The cookware is oven safe up to 450 Degrees F, allowing seamless transitions from stovetop to oven, and is also dishwasher safe for hassle-free cleaning after use. The 7-piece set includes a 5-quart round casserole with lid, 2.7-quart round casserole with lid, 2-quart saucepan with lid, and a 10.25-inch fry pan with pour spouts, giving you the versatility to tackle any recipe. Whether you're simmering sauces, roasting meats, or frying vegetables, this set offers the tools you need for professional-quality results at home. Compatible with gas, electric, ceramic, and induction cooktops, the MegaChef Enameled Cast Iron Cookware Set blends traditional craftsmanship with modern convenience. It's a stylish and practical addition to any kitchen, ideal for home cooks and culinary enthusiasts alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.