Shop MEGACHEF
See all product information
Create Account
6 Piece Mini Cast Iron Oval Pan with Wood Tray Set
- Mfr # 750123652M
- Zoro # G622980299
product price:Â
$
73.49
/ea
Key Features
Material
Cast Iron
Color
Black
Width
7 in
Height
2.50 in
Length
12.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123652M
- Zoro #
- G622980299
- UPC #
- 840191216008
- Country of Origin
- China
- Item
- Oval Pan
- Material
- Cast Iron
- Color
- Black
Dimensions
- Width
- 7 in
- Height
- 2.50 in
- Length
- 12.60 in
Description
Treat yourself to dessert for one or serve your favorite apps with class in this MegaChef 6 Piece Mini Cast Iron oval pan and tray. The mini size of this cast iron is perfect for baking single portions, and serving on the wooden tray straight from the oven. This two piece set is ideal for both a night in for one, and to entertain in style. Designed for exceptional heat retention and even cooking, this mini pan ensures your meals are seared and cooked to perfection. Suitable for stovetop, oven, and even outdoor grilling, this mini pan is perfect for all your culinary adventures.The natural wood tray adds a touch of rustic elegance, making it convenient to serve directly to the table. It also protects surfaces from heat while enhancing your kitchen aesthetic. Ideal for personal servings or gourmet presentations, the oval shape makes it easy to create stunning plated dishes that impress. This MegaChef Mini Cast Iron pan and tray is a must-have for anyone who appreciated fine cooking and beautiful presentation!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.