Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # E50KL28
- Zoro # G223357414
product price:Â
$
50.75
/ea
Key Features
Series
E50
Compatible with Series
E50
Roller Diameter
0.75 in
Arm Material
Stainless Steel
Compatible with Brand
Eaton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E50KL28
- Zoro #
- G223357414
- UPC #
- 782113344676
- Country of Origin
- Mexico
Dimensions
- Roller Diameter
- 0.75 in
- Manufacturer Warranty Length
- 1 yr
- Roller Width
- 0.32 in
- Arm Width
- 0.64 in
- Arm Length - Minimum
- 1.5 in
- Arm Length - Maximum
- 1.5 in
- Arm Depth
- 1.5 in
Description
Limit Switch Lever Arm, Roller Position Outside Offset, Roller Width 0.32 in, Arm Material Stainless Steel, Roller Material Metal, Arm Width 0.64 in, Arm Depth 1.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.