Shop ADAM EQUIPMENT
See all product information
Create Account
Lab Balances
- Mfr # PPB 1223e
- Zoro # G223360346
product price:Â
$
2,635.99
/ea
Free Shipping & Returns
Key Features
Display Type
LCD
Product Type
Precision Balance
Weighing Surface Width
4 11/16 in
Scale Graduations
0.001 g
Standards
GLP Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPB 1223e
- Zoro #
- G223360346
- UPC #
- 0840886114886
- Country of Origin
- China
- Display Type
- LCD
- Product Type
- Precision Balance
- Scale Graduations
- 0.001 g
- Standards
- GLP Compliant
- Housing Material
- ABS
- Repeatability
- 0.001 g
- Weighing Units
- ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
- Platform Material
- 304 Stainless Steel
- Item
- Lab Balances
- Capacity
- 1,220 g
- Scale Connection Ports
- Ethernet RJ45, RS-232, USB
- Application Modes
- Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
- Includes
- Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
- Power Source - TS Only
- AC Adapter
- Linearity
- 0.003 g
- Stabilization Time
- 3 sec
- Readability
- 0.001 g
- Scale Mechanism
- Digital
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Weighing Surface Width
- 4 11/16 in
- Overall Width
- 9 5/16 in
- Overall Length
- 15 11/16 in
- Overall Height
- 13 in
- Wire Rope Length
- 15 11/16 in
- Length
- 15 11/16 in
Description
Scale Sub-Category Precision Balance, Capacity 1,220 g, Scale Graduations 0.001 g, Weighing Surface Width 4 11/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 13 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.