Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Precision Balances-Capacity: 1620g Readability: 0.001g (With Pillar)
- Mfr # PPB 1623e
- Zoro # G023366098
product price:Β
$
2,914.99
/ea
Free Shipping & Returns
Key Features
Power Source
18VDC 830mA Adapter
Display
Backlit LCD Graphical with 1.0" / 26mm high digits
Special Features
Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
Scale Readability
0.001g
Calibration
External Calibration
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPB 1623e
- Zoro #
- G023366098
- UPC #
- 840886114893
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 4.7" / 120mm ΓΈ
Details
- Power Source
- 18VDC 830mA Adapter
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Scale Readability
- 0.001g
- Calibration
- External Calibration
- Housing Material
- ABS Plastic
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Capacity
- 1620g
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
Description
Achieve unparalleled precision and efficiency with Polaris Precision Balances from Adam Equipment. Designed for professionals who demand accuracy and reliability, these balances offer a seamless weighing experience with their intuitive features and robust construction. The large, grade 304 stainless steel pan ensures easy cleaning, making it ideal for busy laboratories and industrial environments. Polaris balances are equipped with a generous display and a unique color-changing backlight, providing clear visual cues for checkweighing tasks. This feature allows users to quickly determine if samples fall within specified limits, enhancing productivity and reducing errors. The fast weighing results ensure that you can keep up with the demands of your workflow without compromising on accuracy. For those who prioritize data integrity and compliance, Polaris balances offer GLP-compliant recordkeeping. The advanced communication capabilities include standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, allowing seamless integration with peripheral devices. This ensures that your data is easily accessible and can be efficiently managed and shared across your network. Security is also a priority with Polaris balances, featuring a security slot for an optional Kensington-type lock and cable to help prevent theft. This added layer of protection ensures that your investment remains secure in any setting. Whether you're in a laboratory, educational institution, or industrial setting, Polaris Precision Balances provide the reliability and functionality you need to achieve precise results every time. Trust in Adam Equipment's commitment to quality and innovation to support your weighing needs.Specifications:
- Max Capacity: 1620g
- Readability: 0.001g
- Linearity: 0.003g
- Pan Size: 4.7in / 120mm ΓΈ
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Precision Balances
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.