Shop A&D WEIGHING
See all product information
Create Account
Lab Scale, 320 g Cap., LCD
- Mfr # BH-324TE
- Zoro # G122919744
product price:Â
$
5,511.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Width
90 mm
Standards
GLP Compliant
Linearity
0.0002 g
Overall Height
381 mm
Overall Width
265 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH-324TE
- Zoro #
- G122919744
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Weighing Surface Width
- 90 mm
- Overall Height
- 381 mm
- Overall Width
- 265 mm
- Weighing Surface Depth
- 90 mm
- Wire Rope Length
- 442 mm
- Overall Length
- 442 mm
- Length
- 442 mm
Details
- Standards
- GLP Compliant
- Linearity
- 0.0002 g
- Item
- Lab Scale
- Readability
- 0.0001 g
- Application Modes
- Density Compare, Formulation Mode, High-Performance Liquid Chromatography Mode, Percentage Weighing
- Platform Material
- 304 Stainless Steel
- Stabilization Time
- 3 sec
- Scale Graduations
- 0.0001 g
- Display Type
- LCD
- Repeatability
- 0.0001 g
- Capacity
- 320 g
- Product Type
- Analytical Lab Balance
- Housing Material
- ABS/Glass
- Washdown
- Not Washable
- Weighing Units
- mg, g, oz, ozt, ct, mom, dwt, gr, pcs and % Weighing
- Includes
- AC Adapter, External Ionizer, High-Profile Breeze Break Ring, Low-Profile Breeze Break Ring, Tweezers, Micro Spatula, Large & Small Cleaning Brushes, 10 x 10mL Weigh Boats, USB Cable (2 meter)
- Scale Connection Ports
- RS-232C, USB, UFC, EtherNet TCP/IP, Bluetooth
Description
Scale Sub-Category Analytical Balance, Capacity 320 g, Scale Graduations 0.0001 g, Weighing Surface Depth 90 mm, Weighing Surface Width 90 mm, Overall Length 442 mm, Overall Width 265 mm, Overall Height 381 mm, Application Modes Density Compare, Formulation Mode, High-Performance Liquid Chromatography Mode, Percentage Weighing, Scale Connection Ports RS-232C, USB, UFC, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS/Glass, Standards GLP Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.