ConveyorChain, 10'L, 3.25"W, Gry, Acetal
- Mfr # EP8505-3.25-10
- Zoro # G223557708
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Tab Thickness
0.29 in
NSF Rated
Not NSF Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP8505-3.25-10
- Zoro #
- G223557708
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tab Thickness
- 0.29 in
- Overall Length
- 10 ft
- Wire Rope Length
- 1 ft
- Length
- 10 ft
Details
- Color
- Gray
- Item
- Conveyor Chain
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 180 Degrees F
- NSF Rated
- Not NSF Rated
- Material
- Acetal
- Pitch
- 0.75 in
- Pin Material
- Plastic
- Series
- MTW EP8505
- Tensile Strength
- 1,112 lbf
- Magnetic
- Non-Magnetic
- Finish
- Uncoated
- Shell Material
- Acetal
Description
ConveyorChain, 10'L, 3.25"W, Gry, Acetal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.