AdjustingRod, 10"L, 5/8"Dia, SS
- Mfr # LNMP532J10516
- Zoro # G523648830
product price:Â
$
97.29
/ea
Key Features
Jointed End Length
1.27 in
Thread Depth
3/4 in
Compatible Series
Universal
Compatible Manufacturer Part Number
Universal
Graduation Increments
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP532J10516
- Zoro #
- G523648830
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Jointed End Length
- 1.27 in
- Thread Depth
- 3/4 in
- Rod Length
- 10 in
- Rod Outside Diameter
- 5/8 in
Details
- Item
- Adjusting Rod
- Compatible Series
- Universal
- Compatible Manufacturer Part Number
- Universal
- Graduation Increments
- 1/8 in
- Unit Of Measure
- Imperial
- Compatible Brand
- Universal
- Graduated
- Graduated
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
AdjustingRod,10"L,5/8"Dia,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.