Shop ACI
See all product information
Create Account
Current Transformers
- Mfr # ACUCT-200R-1000:333
- Zoro # G223649311
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Primary Current - Maximum
1,000 A
Overall Width
4.4 in
Window Height
2 in
Overall Height
4.4 in
Manufacturers Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACUCT-200R-1000:333
- Zoro #
- G223649311
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Width
- 4.4 in
- Window Height
- 2 in
- Overall Height
- 4.4 in
- Manufacturers Warranty Length
- 5 yr
- Window Width
- 2 in
- Overall Depth
- 1.25 in
- Wire Lead Length
- 8 ft
Details
- Item
- Current Transformers
- Primary Current - Maximum
- 1,000 A
- Window Shape
- Rectangular
- Output Voltage
- 333 mV
- Standards
- CSA 22.2, UL2808, UL61010-1
- Operating Temperature - Minimum
- 5 Degrees F
- Connection
- Wire Lead
- Operating Temperature - Maximum
- 149 Degrees F
- Frequency
- 50/60 Hz
- Transformer Type
- Split Core
Description
Current Transformers, Overall Height 4.4 in, Overall Width 4.4 in, Overall Depth 1.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.